Beli regulator oxygen yamato di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamato Oxygen Regulator (Regulator Las)Deskripsi:-Regulator made entirely of brass with a cover.-New JIS compliant product, boasting high safety.atribut:
- Primary side working pressure: 2 to 15MPa
- Yamato Single Stage Reduction Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- Yamato Oxygen Regulator SS Junior (Regulator Las)Deskripsi:With compact design and pressure gauge cover. New JIS compliant product. Regulator for oxygen gas.atribut:
- Suitable Gas: Oxygen
- Operating Pressure (MPa) : Primary side / 2 ~ 15, Secondary side / 0.2 ~ 0.99
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- Wipro Oxygen Regulator (Regulator Las)atribut:
- Color: Green
- Dimensions (cm): 15x10.5x14.5
- Yamato Nitrogen Gas Regulator (Regulator Gas)atribut:
- Primary Side Working Pressure (MPa): 2 to 15
- Secondary Side Working Pressure (MPa): 0.2 to 0.99
- Yamato Industrial LPG Regulator (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder to the required output pressure. This is a high efficiency regulator which incorporate an automatic temperature control mechanism.atribut:
- High Pressure Gauge (kg/cm²): 30
- Low Pressure Gauge (kg/cm²): 2
- Standard Pressure Regulator (kg/cm²): 0.7
- Working Pressure Range (kg/cm²): 0.1 to 1.3
- Flow Rate (L/hour): 15
- Yamato LPG Gas Regulator (Regulator Gas)Deskripsi:-As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.atribut:
- Primary side working pressure: 0.5 to 1.56MPa
- Secondary Side Working Pressure: 0.01 to 0.15MPa
- Main Body Materials: Brass
- Yamato Acetylene Regulator (Regulator Las)Deskripsi:-With pressure gauge cover.-New JIS compliant product, boasting high safety.-Acetylene frameatribut:
- Primary side working pressure: 0.4 to 2.5MPa
- Secondary Side Working Pressure: 0.02 to 0.098MPa
- Accessories: Acetylene frame
- Yamato High Pressure Regulator (Regulator Gas)Deskripsi:-High pressure regulator with a stop valve.atribut:
- Port Connection: W22-14 (right)
- Fluid: Nitrogen, air
- Outlet Connection: Rc1/4
- Main Body Materials: Brass
- TORA Oxygen Regulator (Regulator Las)atribut:
- Gas: Oxygen
- Model : 076 Yamato
- Yamato SS Junior (Acetylene Regulator)Deskripsi:-Compact design with pressure gauge cover.-New JIS compliant product.-Acetylene frameatribut:
- Primary side working pressure: 0.4 to 1.55MPa
- Secondary Side Working Pressure: 0.02 to 0.098MPa
- Accessories: Acetylene frame
- Yamato General-Purpose Small Pressure Regulator (Regulator Gas)atribut:
- Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
- Model/Type: Kanto type (bag nut type)
- Mass (kg): 1.2
- Low Pressure Gauge (MPa): 2.5
- Secondary Working Range (MPa): 0.2-0.99
- Gas Used: oxygen
- High Pressure Gauge (MPa): 25
- Primary Side Operating Range (MPa): ~ 15
- Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
- TRUSCO Number: 281-6172
- Voltage (V): 110
- Yamato Gas Regulator with Valve (Regulator Gas)Deskripsi:-Compact regulator that can supply gas stably since it has less pressure fluctuation.-With outlet valve (Rc1/4)atribut:
- Primary side working pressure: 2 to 15MPa
- Secondary Side Working Pressure: 0.2 to 0.6MPa
- Outlet Connection: Rc1/4 with valve
- Main Body Materials: Brass
- Chiyoda Seiki Oxygen Regulator (Regulator Las)atribut:
- Maximum Working Inlet Pressure (kgf/cm²): 165
- YAMATO SANGYO Pressure Regulatoratribut:
- Pressure of Use (MPa): P1/to 15 , P2/to 0.66
- Inlet Connection: W 22/14 (P) Right bag nut
- Outlet Connection: with valve (Rc 1/4)
- Standard Flow Rate (L/minute): 320
- Target Gas: Ar, N2, O2, H2, He (Unusable
- Petzl Safety Body Harness Simba (Sabuk Keselamatan/Safety Harness)Deskripsi:SIMBA Full body adjustable harness for children less than 40 kg Because small children do not have well-defined hips for a waistbelt to latch onto, the full body design is necessary for safety. -For children from 5 to 10 years old weighing under 40 kg -Fully adjustable shoulder straps and leg loops for precise fit -Bicolor webbing (black inside, colored outside) facilitates donning -Four DOUBLEBACK adjustment bucklesatribut:
- Material: High-strength nylon and polyester webbing
- Certifications: CE, EN 12 277 type B, UIAA 105
- Leg Loop (cm): Max. 51
- Torso Length (cm): 35-60
- SKF NUP ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one integral flange and one loose flange ring on the inner ring, NUP design bearings can locate the shaft axially in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: None
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: Inner ring loose flange
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
Daftar Harga regulator oxygen yamato Terbaru November 2026
| Yamato Oxygen Regulator (Regulator Las) | Rp2.799.900 |
| Yamato Single Stage Reduction Regulator (Regulator Gas) | Rp1.299.900 |
| Yamato Oxygen Regulator SS Junior (Regulator Las) | Rp1.599.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| Wipro Oxygen Regulator (Regulator Las) | Rp439.900 |
| Yamato Nitrogen Gas Regulator (Regulator Gas) | Rp4.999.900 |
| Yamato Industrial LPG Regulator (Regulator Gas) | Rp1.499.900 |
| Petzl Safety Body Harness Avao (Sabuk Keselamatan) | Rp4.799.900 |
| Yamato LPG Gas Regulator (Regulator Gas) | Rp4.199.900 |
| Yamato Acetylene Regulator (Regulator Las) | Rp2.799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Oxygen%20Regulator%20(Regulator%20Las)/P102626818-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Single%20Stage%20Reduction%20Regulator%20(Regulator%20Gas)/qlP103672957-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Oxygen%20Regulator%20SS%20Junior%20(Regulator%20Las)/oyP106572898-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Nitrogen%20Gas%20Regulator%20(Regulator%20Gas)/P102624856-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Industrial%20LPG%20Regulator%20(Regulator%20Gas)/qcP103672948-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Body%20Harness%20Avao%20(Sabuk%20Keselamatan)/P103084611-1.jpeg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20LPG%20Gas%20Regulator%20(Regulator%20Gas)/P102622423-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Acetylene%20Regulator%20(Regulator%20Las)/P102598223-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20High%20Pressure%20Regulator%20(Regulator%20Gas)/P102617537-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/TORA%20Oxygen%20Regulator%20(Regulator%20Las)/piP109059918-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Yamato%20SS%20Junior%20(Acetylene%20Regulator)/P102694341-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20General-Purpose%20Small%20Pressure%20Regulator%20(Regulator%20Gas)/nzP103661863-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Yamato%20Gas%20Regulator%20with%20Valve%20(Regulator%20Gas)/17P102615043-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Safety%20Body%20Harness%20Simba%20(Sabuk%20Keselamatan%2FSafety%20Harness)/P103084709-1.jpeg)
/biP104077414-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)